Zoro Homepage

Tone Rite-Temp Shower Trim 2.5 GPM Matte Black

  • Mfr # TS27420-4-BL

  • Zoro # G004846328


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic
Length
7.6875 in.
Height
4.6875 in.
Depth
6.3125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27420-4-BL
Zoro #
G004846328
UPC #
885612917249
Country of Origin
Unknown

Dimensions

Length
7.6875 in.
Height
4.6875 in.
Depth
6.3125 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Plastic
Item
Tone Rite-Temp Pressure-balancing shower faucet trim set, 2.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.