
Tone Tub Spout With Diverter Polished Chrome
Mfr # 27422-CP
Zoro # G504846378
product price: $66.75
/eaKey Features
Tub Spout Connection Type
Slip Fit
Material
Metal
Spout Reach
6.5625 in.
Finish
Polished Chrome
For Use With
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27422-CP
Zoro #
G504846378
UPC #
885612916730
Country of Origin
Unknown
Details
Tub Spout Connection Type
Slip Fit
Material
Metal
Spout Reach
6.5625 in.
Finish
Polished Chrome
For Use With
Yes
Standards
ASME, CSA
Includes
Diverter Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.