Tone Widespread Bathroom Sink Fct Polished Chrome, 0.5 gpm

  • Mfr # 27416-4N-CP

  • Zoro # G704846079


product price:  $387.97
/ea
Free Shipping & Returns

Key Features

Length
24 in.
Height
3.5 in.
Depth
10.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27416-4N-CP
Zoro #
G704846079
UPC #
885612912701
Country of Origin
Unknown

Dimensions

Length
24 in.
Height
3.5 in.
Depth
10.25 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.