Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 0.5 gpm

  • Mfr # 27416-4N-2MB

  • Zoro # G504845944


product price:  $562.57
/ea
Free Shipping & Returns

Key Features

Depth
10.25 in.
Height
3.5 in.
Length
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27416-4N-2MB
Zoro #
G504845944
UPC #
885612912732
Country of Origin
Unknown

Dimensions

Depth
10.25 in.
Height
3.5 in.
Length
24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.