
Tone Widespread Wall Mount Sink Fct Vibrant Brushed Moderne Brass
Mfr # T26439-4-2MB
Zoro # G704846307
product price:Â $407.77
/ea
Free Shipping & Returns
Key Features
Height
2.625 in.
Length
8.0625 in.
Depth
14.875 in.
Color
Vibrant Brushed Moderne Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T26439-4-2MB
Zoro #
G704846307
UPC #
885612914668
Country of Origin
Unknown
Dimensions
Height
2.625 in.
Length
8.0625 in.
Depth
14.875 in.
Details
Item
Tone Wall-mount bathroom sink faucet trim
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.