Touchless Lavatory Faucet, Single Hole, Kinesis Sensor, Polished Chrome, 0.5 gpm, Battery Powered

  • Mfr # 104S36-SANA-CP

  • Zoro # G101247097


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
Finish
Polished Chrome
Body Material
Brass, Metal
Faucet Type
Bathroom Sink Faucet
Includes
Drain Assembly Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104S36-SANA-CP
Zoro #
G101247097
UPC #
885612734600
Country of Origin
Unknown

Dimensions

Height
5.4375 in.

Details

Mounting Type
Single Hole
Finish
Polished Chrome
Body Material
Brass, Metal
Faucet Type
Bathroom Sink Faucet
Includes
Drain Assembly Included
Spout Reach
5.25 in.
Standards
ANSI, ASME, CSA, NSF
Power Source
Battery
Valve Type
Solenoid
Flow Rate - Maximum
0.5 gpm

Description

With bold lines and confident angles, the Strayt faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.