Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1477882-02-BNK
Zoro #
G308437741
UPC #
885612987716
Country of Origin
Unknown
Dimensions
Width
3.3 in
Height
1 in
Length
20 in
Details
Finish
Anodized Brushed Nickel
Description
Towel Bar Kit - Service
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.