
Traditional Traditional 42" Grab Bar, 44-13/16" L, Metal
Mfr # 10545-BN
Zoro # G7841974
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Length
44-13/16"
Type
Traditional
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10545-BN
Zoro #
G7841974
UPC #
650531413802
Country of Origin
China
Dimensions
Length
44-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
42"
Details
Type
Traditional
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Vibrant Brushed Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Traditional 42" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing
Description
Traditional 42 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.