Trim, 2-3/4" L, Metal
Mfr # K-TLS45106-4-CP
Zoro # G2146997
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Trim Parts
For Use With
Temp Valve
Finish
Polished Chrome
Includes
Face Plate, Handle
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-TLS45106-4-CP
Zoro #
G2146997
UPC #
885612360212
Country of Origin
Multiple
Dimensions
Face Dia.
6-1/2"
Length
2-3/4"
Manufacturers Warranty Length
1 yr
Trim Plate Height
6 1/2 in
Handle Length
3 1/8 in
Trim Plate Width
6 1/2 in
Connection Size
1/2 in
Trim Plate Depth
4 5/8 in
Description
Shower Faucet, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Handle Length 3 1/8 in, Number of Handles 1, Kohler, Alteo Rite-Temp Series, Shower Connection Type 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 4 5/8 in, Trim Plate Height 6 1/2 in, Trim Plate Shape Circle, Trim Plate Width 6 1/2 in
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.