Shop All Shower & Bathtub Parts
Kohler
Trim, 3/8" L, Metal
Mfr # K-TLS45104-4-CP
Zoro # G2147146
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Temp Valve
- Finish Polished Chrome
- Face Dia. 6-1/2"
- Length 3/8"
Product Information
- Brand Kohler
- MFR # K-TLS45104-4-CP
- Zoro # G2147146
- UPC # 885612360168
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Face Dia. | 6-1/2" |
Length | 3/8" |
Trim Plate Height | 6 7/16 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Trim Plate Depth | 4 9/16 in |
Handle Length | 3 1/16 in |
Trim Plate Width | 6 7/16 in |
Details
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Handle Length 3 1/16 in, Number of Handles 1, Kohler, Alteo Series, Shower Connection Type 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 4 9/16 in, Trim Plate Height 6 7/16 in, Trim Plate Shape Circle, Trim Plate Width 6 7/16 in, Pull Up Diverter Spout
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (1VGC3)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- KOHLER Hydrorail-R Beam Shower Column (45212-2MB)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- KOHLER Coralais 4-7/8" Diverter Bath Spout W (15136-S-CP)
- KOHLER Gradient(Tm) Sliding Bath Door 58-1/16" H X 59-5/8" W, With 1/4" Thick Frosted Glass (709062-D3-MX)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-CP)
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- Kohler Shower & Bathtub Parts