Tub Filler, 8 in, 3, Widespread; Deck Mounted, Polished Nickel

  • Mfr # T14428-4-SN

  • Zoro # G701196238


product price:  $1,050.22
/ea
Free Shipping & Returns

Key Features

Includes
Handles; Installation Hardware
Mounting Type
Widespread; Deck Mounted
Number of Holes
3
ADA Compliant
Yes
Height
11-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14428-4-SN
Zoro #
G701196238
UPC #
087206775246
Country of Origin
Unknown

Dimensions

Height
11-3/8 in
Spout Length
7-1/2 in

Details

Includes
Handles; Installation Hardware
Item
Tub Filler
Mounting Type
Widespread; Deck Mounted
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Nickel
Connection
3/4" Slip Fit
Standards
ASME A112.18.1; ASME, CSA
Mounting Hole Center to Center
8 in
Handle Type
Lever
Handle Material
Metal
Color
Vibrant Polished Nickel
Material
Brass, Metal
Number Of Handles
2

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.