Undermount Bar Sink, Undermount, Neoroc Composite, 18.3 in W x 17.5 in L x

  • Mfr # 33711-PC-CM3

  • Zoro # G115629483


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Neoroc Composite
Bowl Depth
8.64 in
Finish
Matte Taupe
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33711-PC-CM3
Zoro #
G115629483
UPC #
195711148643
Country of Origin
Mexico

Dimensions

Bowl Depth
8.64 in
Overall Width
18.3 in
Overall Length
17.5 in

Details

Mounting Type
Undermount
Material
Neoroc Composite
Finish
Matte Taupe
Item
Undermount Bar Sink
Color
Matte Taupe

Description

The Billings 18" undermount bar sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the bowl's ledge. With an eye towards food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's large, deep bowl has easy-to-clean rounded corners.


  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.