
Underscore Heated Bbm Bask 6' Bath
Mfr # 1835-GHW-0
Zoro # G601201490
product price: $4,958.77
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
White
Length
72.1875 in
Height
23 in
Width
36 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1835-GHW-0
Zoro #
G601201490
UPC #
885612849267
Country of Origin
Unknown
Dimensions
Length
72.1875 in
Height
23 in
Width
36 in
Details
Finish
White
Material
Acrylic
Description
With clean, smooth lines, the Underscore Heated Bubblemassage air bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as strategically-placed airjets release thousands of bubbles to massage your body at the level of intensity you prefer, while the heated surface warms your back and neck with adjustable temperature settings to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.