Zoro Homepage

Underscore Rectangle 60" X 36" Drop-In Bath

  • Mfr # 1848-95

  • Zoro # G001200369


product price: $1,543.35
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
21 in
Width
36 in
Material
Acrylic
Finish
Ice Grey
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848-95
Zoro #
G001200369
UPC #
885612086945
Country of Origin
Unknown

Dimensions

Height
21 in
Width
36 in
Length
60 in

Details

Material
Acrylic
Finish
Ice Grey

Description

Streamlined for simplicity, the Underscore bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.