
Underscore Rectangle 66" X 36" Heated Whirlpool Bath With End Drain
Mfr # 1173-JH-0
Zoro # G401201249
product price: $3,773.10
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
22 in
Finish
White
Length
66 in
Width
36 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1173-JH-0
Zoro #
G401201249
UPC #
885612862334
Country of Origin
Unknown
Dimensions
Height
22 in
Length
66 in
Width
36 in
Details
Finish
White
Material
Acrylic
Description
With clean, smooth lines, the Underscore whirlpool bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as eight fully-adjustable jets deliver a powerful hydromassage, while the built-in heater maintains the water at your desired temperature to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.