Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone 31-3/4" X 18" X 9-1/2" Unde, Undermount Mount, 0 Hole, Stainless

  • Mfr # 3174-L-NA

  • Zoro # G8727072


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31-1/2 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
18 in
Overall Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3174-L-NA
Zoro #
G8727072
UPC #
650531269294
Country of Origin
China

Dimensions

Overall Length
31-1/2 in
Overall Width
18 in
Overall Height
9-1/2 in
Bowl Depth
5-1/2 in, 9-1/2 in
Minimum Cabinet Size
34 in
Bowl Width
16 in
Bowl Length
9 in; 19 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Undertone 31-3/4" X 18" X 9-1/2" Unde
Gauge
18
No. of Bowls
2
Material
Stainless Steel
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in
With Faucet / Without Faucet
Without Faucet
ADA Compliant
No
Drain Location
Center, Rear

Description

Undertone 31-3/4 In. X 18 In. X 9-1/2 In. Unde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.