Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone Dbl Lg/Med Ss Sink, Rh

  • Mfr # 3150-NA

  • Zoro # G101198788


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Gauge
18
Overall Length
31 in.
Overall Height
9-1/2"
Bowl Depth
9.5, 7.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-NA
Zoro #
G101198788
UPC #
650531270634
Country of Origin
Unknown

Dimensions

Overall Length
31 in.
Overall Width
20-1/8" (measured from the back outer rim to the front outer rim)
Overall Height
9-1/2"
Bowl Depth
9.5, 7.5 in.
Bowl Length
18"
Bowl Width
18 in., 15 in.

Details

Body Material
Stainless Steel
Gauge
18
Finish
Stainless Steel

Description

Constructed from premium stainless steel, Undertone brings home the durability, quiet performance, and polished look of professional kitchens. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces dishwashing and disposal noise.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.