
Undertone Stainless Steel Sink Rack,
Mfr # 6390-ST
Zoro # G7745654
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14-13/16 in
Overall Width
13-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6390-ST
Zoro #
G7745654
UPC #
885612303646
Country of Origin
China
Dimensions
Overall Length
14-13/16 in
Overall Width
13-1/2 in
Details
Item
Undertone Stainless Steel Sink Rack,
Material
Stainless Steel
Description
Undertone Stainless Steel Sink Rack,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.