Zoro Homepage

Urinal Strainer, Metal, KOHLER

  • Mfr # K-GP1217811

  • Zoro # G8078464


product price: $16.99
/ea

Key Features

Fits Brand
Kohler(R)
For Use With
Universal Fit
Color
Silver
Finish
Chrome
Size
5 in x 3 7/8 in x 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-GP1217811
Zoro #
G8078464
UPC #
885612369147
Country of Origin
United States

Dimensions

Size
5 in x 3 7/8 in x 1 1/2 in

Details

Item
Urinal Strainer
Fits Brand
Kohler(R)
For Use With
Universal Fit
Color
Silver
Finish
Chrome
Material
Metal
Product Type
Urinal Strainer
Compatible SubBrand
Most Urinals
Compatible Product Type
Urinals
Compatible Brand
Kohler(R)

Description

Urinal Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.