This item is Discontinued.

Kohler Vanity Cabinet, Free Standing, 34-1/2 in " Height, 60 in " Width 99537-LG-1WA

Vanity Cabinet, Free Standing, 34-1/2 in " Height, 60 in " Width (Discontinued)

  • Mfr # 99537-LG-1WA
  • Zoro # G101205929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99537-LG-1WA
Zoro #
G101205929
UPC #
885612259127
Country of Origin
Unknown

Dimensions

Width (In.)
60 in
Height (In.)
34-1/2 in
Depth (In.)
21-7/8 in

Details

Item
Vanity Cabinet
Body Material
Wood
Mounting Type
Free Standing
Finish
Linen White
Number Of Shelves
0

Description

Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Poplin vanity cabinet draws its inspiration from Craftsman and Shaker furniture designs and features a prominent wood grain for a robust, rustic feel. Complete your vanity with a coordinating top, hardware, and accessories from the collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.