
Shop KOHLER
See all product information
Vault Top-/Under-Mount Bar Sink With, 1 bowl, Top-/Under-Mount, Stainless Steel, 15 in W x 15 in L x
Mfr # K-3840-3-NA
Zoro # G8844359
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Mounting Type
Top-/Under-Mount
Material
Stainless Steel
Bowl Depth
9 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-3840-3-NA
Zoro #
G8844359
UPC #
885612021687
Country of Origin
China
Dimensions
Bowl Depth
9 in
Overall Width
15 in
Overall Length
15 in
Overall Height
9.313 in
Details
No. of Bowls
1
Mounting Type
Top-/Under-Mount
Material
Stainless Steel
Finish
Stainless
Item
Vault Top-/Under-Mount Bar Sink With
Description
Vault Top-/Under-Mount Bar Sink With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.