This item is Discontinued.

Kohler Veer 21" Pedestal Bathroom Sink With Single Faucet Hole 5265-1-0

Veer 21" Pedestal Bathroom Sink With Single Faucet Hole (Discontinued)

  • Mfr # 5265-1-0
  • Zoro # G701199734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5265-1-0
Zoro #
G701199734
UPC #
885612209573
Country of Origin
Unknown

Dimensions

Overall Length
21 in.
Overall Width
18-1/4" (measured from the back outer rim to the front outer rim)
Overall Height
35-1/2" (measured from the bottom of pedestal to the top of the rim)
Faucet Hole Dia.
1.375 in.

Details

Body Material
Vitreous China
Mounting Type
Single Hole
Color
White
Application
Modern
Number of Holes
1
Collection
Veer
Number of Stations
1
Finish
White
Bowl Shape
Rectangular
Includes
Base Included, Installation Hardware Included

Description

The Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column pedestal takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.