Zoro Homepage

Veil Smart Toilet

  • Mfr # 5401-PA-HB1

  • Zoro # G214539287


product price: $7,499.96
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vitreous China
Width
17.25 in
Depth
21.5 in
Standards
Watersense Listed;ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401-PA-HB1
Zoro #
G214539287
UPC #
195711160294
Country of Origin
Unknown

Dimensions

Width
17.25 in
Depth
21.5 in
Length (In.)
26.13 in

Details

Color
Black
Material
Vitreous China
Standards
Watersense Listed;ADA Compliant
Finish
Honed Black

Description

Sculpted with flowing and balanced curves, the Veil one-piece smart toilet pairs bold minimalist style with the comfort of personal cleansing. Pump-assisted flushing delivers peak flush performance every time. A full suite of convenient features includes heated seat, nightlight, hands-free opening/closing and automatic flush, plus a touchscreen remote. With emergency backup flushing at the touch of a button, you're always covered in the event of a power outage.


  • • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • • Elongated bowl offers added room and comfort
  • • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • • Tankless design with direct water supply
  • • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • • Front and rear wash modes provide warm water for cleansing
  • • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • • Warm-air drying system with adjustable temperature settings
  • • Automatic deodorization system
  • • Heated seat with adjustable temperature settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.