
Veil Wall-hung compact elongated toilet, dual-flush
Mfr # 31539-7
Zoro # G221666754
product price: $1,017.22
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall Mounted
Collection
Veil
Bowl Shape
Elongated
Width
15.1875 in
Finish
Black Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31539-7
Zoro #
G221666754
UPC #
885612954251
Country of Origin
India
Dimensions
Width
15.1875 in
Details
Mounting Style
Wall Mounted
Collection
Veil
Bowl Shape
Elongated
Item
Toilets
Finish
Black Black
Color
Black Black
Material
Vitreous China
Description
The Veil wall-hung compact-elongated toilet saves precious bathroom space while still providing the comfort of a traditional elongated bowl. A skirted trapway makes your toilet easy to clean and gives Veil a sleek, seamless look, and a Quiet-Close toilet seat provides a smooth close without slamming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.