Venza 2H Wdsprd Lav Fct Vibrant Brushed Nickel, 1.2 gpm

  • Mfr # 28125-4-BN

  • Zoro # G604846193


product price:  $393.26
/ea
Free Shipping & Returns

Key Features

Height
8 in.
Color
Vibrant Brushed Nickel
Material
Brass
Length
5.5 in.
Depth
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28125-4-BN
Zoro #
G604846193
UPC #
885612967176
Country of Origin
Unknown

Dimensions

Height
8 in.
Length
5.5 in.
Depth
16 in.

Details

Color
Vibrant Brushed Nickel
Material
Brass
Item
Venza Widespread bathroom sink faucet, 1.2 gpm
Finish
Vibrant Brushed Nickel

Description

Venza Widespread bathroom sink faucet, 1.2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.