Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venza Single-function showerhead, 1.5 gpm

  • Mfr # 33597-H-BN

  • Zoro # G221666709


product price: $46.65
/ea

Key Features

Color/Finish
Vibrant Brushed Nickel
Mounting Type
Wall-Mount
Application
Residential
Width
4.49 in
Length
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33597-H-BN
Zoro #
G221666709
UPC #
195711168924
Country of Origin
China

Dimensions

Width
4.49 in
Length
4.49 in
Height
2.4 in

Details

Color/Finish
Vibrant Brushed Nickel
Mounting Type
Wall-Mount
Application
Residential
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Item
Showerheads

Description

Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This showerhead exemplifies the Venza collection’s contours. Pair this showerhead with other products in the Venza collection for a coordinated look.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.