
Verdera 24" x 34" oval framed medicine cabinet
Mfr # 35571-BGL
Zoro # G121665697
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
34 in
Finish
Moderne Brushed Gold
Mounting Type
Recessed, Surface-Mount
Body Material
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35571-BGL
Zoro #
G121665697
UPC #
195711078919
Country of Origin
China
Dimensions
Height (In.)
34 in
Depth (In.)
5.5 in
Width (In.)
24 in
Details
Item
Medicine Cabinets & Mirrors
Finish
Moderne Brushed Gold
Mounting Type
Recessed, Surface-Mount
Body Material
Anodized Aluminum
Description
The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.