Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verse 9 Double Equal Sink , 4 Hole

  • Mfr # 5267-4-NA

  • Zoro # G501198791


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in.
Body Material
Stainless Steel
Overall Width
22 in.
Overall Height
9-1/4"
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5267-4-NA
Zoro #
G501198791
UPC #
885612337597
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9-1/4"
Bowl Depth
9 in.
Minimum Cabinet Size
36 in.
Bowl Width
15.688 in.
Bowl Length
13.188 in.
Faucet Hole Dia.
1-7/16"

Details

Body Material
Stainless Steel
Finish
Stainless Steel
Number of Holes
4
Gauge
18
Number of Faucet Holes Required
4

Description

Blending with a wide variety of kitchen styles, this Verse sink features stainless steel construction and a low-profile rim that simplifies cleanup, allowing you to sweep crumbs and liquid into the sink and out of sight. This double-bowl sink features a sound-absorption system that significantly reduces disposal and dishwashing noise.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.