Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vox 36 Vessel With Deck

  • Mfr # 2749-1-7

  • Zoro # G708460257


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.464 in
Overall Width
10.905 in
Overall Height
22.52 in
Finish
Black Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2749-1-7
Zoro #
G708460257
UPC #
195711024794
Country of Origin
Unknown

Dimensions

Overall Length
38.464 in
Overall Width
10.905 in
Overall Height
22.52 in

Details

Finish
Black Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.