
Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel
Mfr # T35910-3-BN
Zoro # G510897968
product price:Â $820.80
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Color
Nickel
Overall Height
3.66 in
Overall Width
7.1 in
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T35910-3-BN
Zoro #
G510897968
UPC #
195711105127
Country of Origin
China
Dimensions
Overall Height
3.66 in
Overall Width
7.1 in
Details
Finish
Vibrant Brushed Nickel
Color
Nickel
Application
Bathroom
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.