Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Rainhead Arm W/ 3Way Diverter

  • Mfr # 76332-2MB

  • Zoro # G208463840


product price: $314.81
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Width (In.)
3.0625 in
Length
18.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76332-2MB
Zoro #
G208463840
UPC #
885612908193
Country of Origin
Unknown

Dimensions

Width (In.)
3.0625 in
Length
18.0625 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass

Description

This shower arm includes a diverter that makes it easy to switch the water flow from rainhead to handshower or to run both at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.