Wand Asm, #1387727

  • Mfr # 1387727

  • Zoro # G908455510


product price:  $51.35
/ea

Key Features

Overall Depth (In.)
3.307 in
Overall Height (In.)
2.795 in
Overall Width (In.)
2.322 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1387727
Zoro #
G908455510
UPC #
195711004383
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
3.307 in
Overall Height (In.)
2.795 in
Overall Width (In.)
2.322 in

Details

Item
Wand Asm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.