Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Handshower Supply Elbow/Holder

  • Mfr # 26289-BL

  • Zoro # G308462989


product price: $205.46
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
2.375 in
Width
2.5 in
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26289-BL
Zoro #
G308462989
UPC #
885612974600
Country of Origin
Unknown

Dimensions

Length
2.375 in
Width
2.5 in
Height
3.75 in

Details

Material
Brass
Finish
Matte Black

Description

The Statement wall-mount handshower holder features a low-profile design with the collection's signature oblong accent, perfect for containing your Statement wand iconic handshower and hose when not in use. Coordinate it with your Statement wand iconic handshower, showerhead, and accessories sold separately for a simplified, highly functional showering experience. Brass body with integrated supply elbow allows your handshower hose to be connected nearly flush to the wall; also includes a built-in check valve to prevent backflow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.