Washout Urinal, ADA Compliant, 0.125 - 1.0 gpf Wall Mount (Discontinued)
- Mfr # K-4991-ET-0
- Zoro # G2017395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-4991-ET-0
Zoro #
G2017395
UPC #
885162331717
Country of Origin
Timor-Leste
Dimensions
Width (In.)
18
Height (In.)
26-7/8
Depth (In.)
14-1/8
Spud Connection Size
3/4 in
Details
Brand and Series
Kohler Bardon(TM)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.125 to 1.0
ADA Compliance
Yes
Flush Handle
Top Button
Green Certification or Other Recognition
WaterSense Certified
Mounting Style
Wall
Item
Washout Urinal
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1, DOE
Flushing Method
Washout
Connection (In.)
3/4
Material of Construction
Vitreous China
Color/Finish
White
Includes
Inlet Spud, 2 in Outlet Spud, Strainer, (2) Hangers
Type
Washout
Cartridges Required
No
Color
White
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.