Water Heater Asm

  • Mfr # 1466088

  • Zoro # G108446103


product price:  $66.69
/ea

Key Features

Length (In.)
6.889 in
Width (In.)
5.708 in
Height (In.)
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1466088
Zoro #
G108446103
UPC #
195711069474
Country of Origin
Unknown

Dimensions

Length (In.)
6.889 in
Width (In.)
5.708 in
Height (In.)
2.44 in

Details

Item
Water Heater Asm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.