
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6666-AG-2BZ
Zoro #
G201247423
UPC #
885612824172
Country of Origin
Unknown
Dimensions
Spout Height
5-1/4 in
Details
Item
Cold Water Dispenser
Mounting Hole Center to Center
0 in
Number of Holes
1
Flow Rate
1.5 GPM
Finish
Oil-Rubbed Bronze
Body Material
Zinc
Valve Type
Ceramic Disc
ADA Compliant
Yes
Handle Type
Lever
Spout Reach
4-15/16 in
Includes
Handle; Valve
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA
Number Of Handles
1
Description
This Wellspring beverage faucet adds convenience and elegance to your kitchen. Pair this traditional faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water. A gooseneck swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.