Zoro Homepage

Wellworth 1.28 Gpf Tank, 14" Rough-In

  • Mfr # 4841-T-0

  • Zoro # G8853273


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
18-5/16 in
Color
White
Height
13-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4841-T-0
Zoro #
G8853273
UPC #
650531975188
Country of Origin
China

Dimensions

Width
18-5/16 in
Height
13-15/16 in

Details

Color
White
Item
Wellworth 1.28 Gpf Tank, 14" Rough-In

Description

Wellworth 1.28 Gpf Tank, 14 In. Rough-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.