
Whirlpool Tub, 60 in L, 32 in W, Cast Iron, Left, Reversible, Right
Mfr # 852-JHE-0
Zoro # G401201119
product price: $4,797.30
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Width
32 in
Material
Cast Iron
Height
18-1/4 in
Finish
White
Drain Location
Left, Reversible, Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852-JHE-0
Zoro #
G401201119
UPC #
885612864970
Country of Origin
Unknown
Dimensions
Length
60 in
Width
32 in
Height
18-1/4 in
Details
Item
Whirlpool Tub
Material
Cast Iron
Finish
White
Drain Location
Left, Reversible, Right
Standards
ADA Compliant; ASME A112.19.1, ASME A112.19.7; ASME, CSA
Includes
Heater
Description
Experience massaging bliss in this luxury whirlpool bath spacious enough for two. The water jets can be individually adjusted to suit each bather's preferences for direction and intensity, while the supportive design with molded armrests embraces you in comfort. With multiple pump location options, this versatile home spa suits a range of bathing spaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.