Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Self-Trimming 32-1/2" X

  • Mfr # 5826-96

  • Zoro # G9152200


product price: $1,610.62
/ea
Free Shipping & Returns

Key Features

Bowl Depth
9 in
ADA Compliant
No
Body Material
Cast Iron
Collection
Whitehaven
Finish
Biscuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5826-96
Zoro #
G9152200
UPC #
885612232588
Country of Origin
China

Dimensions

Bowl Depth
9 in

Details

Item
Whitehaven Self-Trimming 32-1/2" X
ADA Compliant
No
Body Material
Cast Iron
Collection
Whitehaven
Finish
Biscuit

Description

Whitehaven Self-Trimming 32-1/2 In. X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.