Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whitehaven Uc 33 Tall Apron Sink

  • Mfr # 5827-42

  • Zoro # G012377784


product price: $1,610.62
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
32.69 in
Body Material
KOHLER Enameled Cast Iron
Finish
Aspen Green
Overall Width
21.56 in
Bowl Depth
9.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5827-42
Zoro #
G012377784
UPC #
195711142733
Country of Origin
Unknown

Dimensions

Overall Length
32.69 in
Overall Width
21.56 in
Bowl Depth
9.63 in

Details

Body Material
KOHLER Enameled Cast Iron
Finish
Aspen Green

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates large pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 33-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.