Widespread Mount, 5 Hole, 24-1/4" L x 17-1/4" W x 9" D, Sea Salt

  • Mfr # 8668-5UA2-FF

  • Zoro # G401198662


product price:  $1,667.85
/ea
Free Shipping & Returns

Key Features

Overall Length
27 in.
Mounting Type
Widespread
Body Material
Cast Iron
Finish
Sea Salt
Overall Width
22 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668-5UA2-FF
Zoro #
G401198662
UPC #
885612463135
Country of Origin
Unknown

Dimensions

Overall Length
27 in.
Overall Width
22 in.
Overall Height
9.625 in.
Bowl Depth
9 in.
Bowl Size
24-1/4" L x 17-1/4" W x 9" D
Minimum Cabinet Size
30 in.
Bowl Length
24.25 in.
Bowl Width
17.25 in.

Details

Mounting Type
Widespread
Body Material
Cast Iron
Finish
Sea Salt
Number of Holes
5
Standards
ASME, CSA
Includes
Basin Rack Included, Colander Included, Cutting Board Included, Installation Hardware Included
Faucet Mounting Centers
8 in.
Color
Sea Salt
Commercial / Residential
Commercial Use

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board and a stainless-steel bottom sink rack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.