Zoro Homepage

Willow Quiet Close Eb Toilet Seat

  • Mfr # 30781-0

  • Zoro # G514539086


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Width
15.25 in
Seat Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30781-0
Zoro #
G514539086
UPC #
195711095985
Country of Origin
Unknown

Dimensions

Width
15.25 in
Seat Height
2.25 in

Details

Color
White
Material
Plastic

Description

The Willow Quiet-Close elongated toilet seat is simply elegant. The sleek, organic lines catch your eye and add visual interest without being austere. And for that reason, the Willow toilet seat lends itself perfectly to modern bathroom decor where less is more. Manufactured from thermoset plastica premium material known for its uncompromising strength and scratch-resistance compared to conventional plasticthis seat is more durable and more streamlined than a conventional toilet seat, and it is geometrically shaped to hide the hinge, adding even more to its uncluttered, contemporary silhouette. Recommended for use on K-1381 and K-28161 Veil toilets, K-5172 San Souci toilet, K-75790 Persuade toilet, and K-78080 Reach toilet.


  • Recommended for use on K-1381 and K-28161 Veil toilets, K-5172 San Souci toilet, K-75790 Persuade toilet, and K-78080 Reach toilet
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Grip-Tight installation hardware makes it easy to fasten the seat everything is done from above the bowl
  • Color-matched plastic hinge
  • Hinge is concealed by lid when closed to offer a clean profile
  • Unit lifts off effortlessly for easy cleaning and clicks back into place when done
  • Contoured seat for user comfort
  • Thermoset plastic material is strong and durable, allowing for a thin, modern aesthetic with enhanced scratch-resistance
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.