Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 430sqft, White

  • Mfr # K6WC18BEA1AAA0

  • Zoro # G316474950


product price: $5,141.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Supply Air Flow
356 cfm
Power Source
Plug-In
Power Cord Length
11 1/2 ft
BtuH Cooling - DOE SACC
16,911 BtuH
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6WC18BEA1AAA0
Zoro #
G316474950
UPC #
850031738195
Country of Origin
Korea, Republic of

Dimensions

Power Cord Length
11 1/2 ft
Width
28 in
Height
39 in
Depth
14 in

Details

Supply Air Flow
356 cfm
Power Source
Plug-In
BtuH Cooling - DOE SACC
16,911 BtuH
Phase
Single
Exhaust Air Flow
304 cfm, 356 cfm
Color
White
Air Flow Direction
Four-Way
Hz
60 Hz
Item
Portable Air Conditioner
Mobility
Wheels
Cooling Capacity - Maximum
16,911 BtuH
NEMA Plug Configuration - HVAC
5-15P
Compressor Technology
Fixed Output (Standard)
Sound Level
Not Rated
Refrigerant Type
R-410A
Duty Rating
Heavy Duty
Number of Speeds
2
Compressor Type
Rotary
Amps
11.97 A
Control Type
Electronic
Drain Type
Built-In Condensate Pump
System Cooling Method
Water-Cooled
Standards
cETLus
Includes
Off Timer, Quick-Connect Water Hose Kit, Touch Pad Temperature Control
Includes Air Filter
Air Filter Included
Weight
150 lb
EER
14.12
Watts
1,250 W
Operation Mode - HVAC
Cooling Only
Coverage Area - Maximum
430 sq ft
For Location
Indoor
Cool Air Discharge
Adjustable Vent
Voltage
115V AC

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 430 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 16,911 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 356/304 cfm (H/L), 14.12 EER, 11.97 A Amps, 1,250 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 11 1/2 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.