This item is Discontinued.

Kole Imports Kole Imports EC409-48 Travel Toothbrush & 0.85 oz Crest Toothpaste Kit - Case of 48 EC409-48

Kole Imports EC409-48 Travel Toothbrush & 0.85 oz Crest Toothpaste Kit - Case of 48 (Discontinued)

  • Mfr # EC409-48
  • Zoro # G103996955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC409-48
Zoro #
G103996955
UPC #
787907866907
Country of Origin
China

Description

The Travel Toothbrush Set comes with everything you need to keep your mouth feeling fresh and clean! Perfect for vacations, road trips, and camping. Set is small enough to keep on hand as a back-up for guests, or keep in your drawer at work to feel minty clean all day. Includes 1 toothbrush with lid, and 1 .85 ounce tube of toothpaste.

Features
  • Travel Toothbrush & 0.85 oz Crest Toothpaste Kit
  • Case of 48
Specifications
  • Toothpaste Capacity: 0.85 oz
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.