Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bill Counter, 300 Bills, 110V AC

  • Mfr # KBC-3000

  • Zoro # G916004083


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 Bills
Color
Gray
Overall Depth
10 in
Counterfeit Detection
Yes
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBC-3000
Zoro #
G916004083
UPC #
854357006556
Country of Origin
China

Dimensions

Overall Depth
10 in
Overall Width
9 1/2 in
Overall Height
10 in

Details

Capacity
300 Bills
Color
Gray
Item
Bill Counter
Counterfeit Detection
Yes
Voltage
110V AC
Product Type
Bill Counter
Counter Speed
1,200 Bills/min
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount

Description

Bill Counter, Capacity 300 Bills, 200 Bills, Color Gray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.