Business Grade Coin Counter, Sorter, and Wrapper with a 220 coins Per Minute Speed

  • Mfr # KCS-2000

  • Zoro # G913331403


product price: $178.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
13.6 in
Depth
11.6 in
Length
10. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCS-2000
Zoro #
G913331403
UPC #
854357006433
Country of Origin
China

Dimensions

Width
13.6 in
Depth
11.6 in
Length
10. in

Details

Color
Black

Description

Facilitate accounting in your home or business by organizing USD coins with the Kolibri KCS-2000coin counter and sorter machine. Versatile in functionality, the device comes with bins for sorting and coin tubes for easy batching into preformed wrappers. With this professional coin sorter's one-touch tube batch setting technology, place the wrapper into the tube, press and hold the + sign, then press Start and watch the tubes fill up and stop when the roll is complete. Customize your batch settings so you can use both the coin trays and tubes simultaneously, so some denominations come in roll form and others fill the bins loosely. This currency-handling machine counts up to 220 coins per minute, which saves time over counting manually. Check your coin-counting progress on the easy-to-read LED screen, which shows the total number of coins as the machine counts them by denomination. Measuring 13.6 x 10 x 11.6, this business coin sorter is compact, with a handle for easy portability


  • •Business Grade Coin Counter, Coin Sorter and Roll/Wrapper
  • •220 Coins/Minute
  • •Hopper capacity upt to 2,000 coins
  • •Large LED Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.