Zoro Homepage

Counterfeit Detector with 4-Way Insertion

  • Mfr # KCD-1000

  • Zoro # G412846507


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
6.3 in
Depth
3.6 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCD-1000
Zoro #
G412846507
UPC #
854357006273
Country of Origin
China

Dimensions

Width
6.3 in
Depth
3.6 in
Length
5.1 in

Details

Color
Gray

Description

Ensure only genuine currency goes into your cash register with Kolibri's KCD-1000 Counterfeit Money Detector. It features ultraviolet, magnetic ink, infrared, thickness, size and watermark detection, allowing it to detect various discrepancies and counterfeiting techniques. The fake money detector also reads bills inserted in any of the four possible orientations, reducing false rejects. This also saves time and effort and makes the unit simple to use with minimal training. A digital readout displays a clear Pass or Fail result with each scan. Scanning is also quick and efficient, with bills passing through the money checker machine in as little as 0.5 seconds. Its compact and lightweight design makes the unit conveniently portable for use at different merchandise stands, restaurants or other point-of-sale locations. The streamlined dimensions conveniently fit a counter-sharing space with cash registers and other equipment. Kolibri KCD-1000 4-Way Orientation Portable Counterfeit Money Detector, Fake Currency Reader/Detector with with UV, MG and IR Counterfeit Detection and Easy Pass/Fail Indicator


  • •Simple and Easy PASS/FAIL readout
  • •4-way bill orientation
  • •UV, MG, IR, Size, Double Note Detection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.