Automotive Touch Up Paint Acura Scarlett Red Metallic WA170H Aerosol
- Mfr # TUS-Can-ACU-GNT
- Zoro # G023974323
product price:
$
37.99
/ea
Key Features
Resin Type
Polyurethane
Color
Acura Scarlett Red Metallic WA170H
Color Family
Red
Container Type
Aerosol Can
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-ACU-GNT
- Zoro #
- G023974323
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- Acura Scarlett Red Metallic WA170H
- Color Family
- Red
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Acura Scarlett Red Metallic (GNT) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Acura's flawless finish with Kolor Match touch up paint in Scarlett Red Metallic, precision-mixed to color code GNT. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Acura touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Buick, Cadillac, Chevrolet, Gmc, Honda · Models: Acura ZDX, Buick Enclave, Cadillac CT4, Cadillac CT5, Cadillac Escalade, Cadillac Lyriq, Cadillac Optiq, Cadillac XT4, Cadillac XT5, Cadillac XT6, Chevrolet Blazer, Chevrolet Bolt, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Colorado, Chevrolet Equinox, Chevrolet Malibu, Chevrolet SS, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Traverse, GMC Acadia, GMC Canyon, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Pickup, Honda Prologue · Years: 2012-2016, 2023-2025 Also matches color codes: WA170H Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.