Automotive Touch Up Paint Alfa Romeo Blu Suggestivo 475A Quart
- Mfr # TUS-Quart-ALF-475
- Zoro # G023967868
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Color
Alfa Romeo Blu Suggestivo 475A
Container Size
32 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-ALF-475
- Zoro #
- G023967868
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Resin Type
- Polyurethane
- Color
- Alfa Romeo Blu Suggestivo 475A
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Alfa Romeo Blu Suggestivo (475) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Alfa Romeo's flawless finish with Kolor Match touch up paint in Blu Suggestivo, precision-mixed to color code 475. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Alfa Romeo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Fiat, Ford, Mercedes-Benz, Mini, Subaru, Toyota, Volvo · Models: Alfa Romeo 159, Alfa Romeo GT, Alfa Romeo Giulietta, BMW 1-Series, BMW 2-SERIES, BMW 2-Series, BMW 3-Series, BMW 4-SERIES, BMW 4-Series, BMW 5-Series, BMW 6-Series, BMW 7-Series, BMW 8-SERIES, BMW 8-Series, BMW Alpina B6, BMW Alpina B7, BMW Alpina B8, BMW Alpina XB7, BMW I4, BMW I7, BMW IX, BMW M Coupe, BMW M Roadster, BMW M-Series, BMW M2, BMW M3, BMW M4, BMW M5, BMW M6, BMW M7, BMW M8, BMW X1, BMW X2, BMW X3, BMW X4, BMW X5, BMW X6, BMW X7, BMW XM, BMW Z3, BMW Z4, BMW Z8, Bmw Alpina, Bmw I5, Bmw IX1, Bmw IX2, Fiat 500, Mercedes-Benz Sprinter, Mercedes-Benz Truck, Mini Clubman, Mini Cooper, Mini Countryman, Mini John Coop Works, Toyota Grand Highlander, Toyota Supra, Volvo C70 · Years: 1991-2025 Also matches color codes: 475A Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.