Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Aruba Blue Pearl Q9Q9 Aerosol
- Mfr # TUS-Can-AUD-Q9
- Zoro # G423968991
product price:
$
30.99
/ea
Key Features
Finish
Gloss
Color Family
Blue
Container Type
Aerosol Can
Color
Audi Aruba Blue Pearl Q9Q9
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-Q9
- Zoro #
- G423968991
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Blue
- Container Type
- Aerosol Can
- Color
- Audi Aruba Blue Pearl Q9Q9
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Audi Aruba Blue Pearl (Q9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Aruba Blue Pearl, precision-mixed to color code Q9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Porsche, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi S5, Audi TT, Audi TT Coupe, Audi TT Roadster, Porsche 911 CARRERA4 Cb, Porsche 911 Carrera 4S, Porsche 911 Carrera Cab, Porsche 911 Carrera Coupe, Porsche 911 Carrera4 CB, Porsche 911 GT2, Porsche 911 GT3, Porsche 911 Targa, Porsche 911 Turbo, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayman S, Volkswagen Atlas, Volkswagen E-Golf, Volkswagen Golf, Volkswagen Golf R, Volkswagen Jetta, Volkswagen Passat · Years: 1993-2012, 2018-2022 Also matches color codes: X5V, LX5V, Q9PA, Q9Q9 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.